Shop AFX
See all product information
Create Account
Emma, 6'' LED Flush Mount, Light Antique Brass
- Mfr # EMAF06LAJD1LB
- Zoro # G123783801
product price:Â
$
80.19
/ea
Key Features
Voltage
120V
Shade Shape
Circular
Canopy Shape
Round
Shade Color
White
Color
Light Antique Brass, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMAF06LAJD1LB
- Zoro #
- G123783801
- UPC #
- 37949508144
- Country of Origin
- China
- Voltage
- 120V
- Shade Shape
- Circular
- Canopy Shape
- Round
- Shade Color
- White
- Color
- Light Antique Brass, White
- Housing Finish
- Light Antique Brass
- Item
- Flush Mount
- Fixture Shape
- Globe/Circle
- Fixture Housing Material
- Steel
- Shade Material
- Glass
- Body Material
- Steel, Glass
Dimensions
- Length
- 5-3/4 in
- Height
- 2-1/2 in
- Width
- 5 3/4 in
Description
The Emma 6" LED Flush Mount features a sleek, low-profile design that brings modern versatility to any space. Designed for use as either a flush mount or wall sconce, it offers flexible installation options to suit hallways, foyers, bathrooms, and more. An integrated LED light source paired with a solid glass diffuser delivers ample, energy-efficient illumination, while its clean silhouette complements both contemporary and transitional interiors.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.