Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon 14in. LED Flush Mount - 28W - Black

  • Mfr # EONF14LAJD1BK

  • Zoro # G616283085


product price: $72.00
/ea

Key Features

Shade Color
White
Lamp Type
Integrated LED
Color temp
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EONF14LAJD1BK
Zoro #
G616283085
UPC #
37949510239
Country of Origin
China

Dimensions

Width
14 in
Height
0.88 in
Length
14 in
Depth
14 in

Details

Shade Color
White
Lamp Type
Integrated LED
Color temp
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Title 24
Yes
Item
Flush Mount
Slope Ceiling Adaptable
No
Color
Black
Finish
Black
Dimmable
Yes
Lumens
1800
Body Material
Steel, Acrylic
Includes
1 x Flush Mount
CRI
90
Shade Material
Acrylic
Voltage
120V
Assembly Required
Yes
System Type
Hardwired
Orientation
Vertical
Diffuser Included
Yes
Diffuser
Yes
Damp/Wet Rating
Wet
Housing Material
Steel

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.