Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon 7in. LED Flush Mount - 12W - Black

  • Mfr # EONF07LAJD1BK

  • Zoro # G216283102


product price: $26.00
/ea

Key Features

Shade Material
Acrylic
Length
7 in
Width
7 in
Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EONF07LAJD1BK
Zoro #
G216283102
UPC #
37949510178
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
0.88 in
Depth
7 in

Details

Shade Material
Acrylic
Item
Flush Mount
Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
Color
Black
Includes
1 x Flush Mount
Body Material
Steel, Acrylic
Slope Ceiling Adaptable
No
Rated Life
50,000 hrs.
Lumens
800
Lamp Type
Integrated LED
Title 24
Yes
CRI
90
Voltage
120V
Shade Color
White
Dimmable
Yes
Assembly Required
Yes
Diffuser Included
Yes
Orientation
Vertical
System Type
Hardwired
Diffuser
Yes
Damp/Wet Rating
Wet
Housing Material
Steel

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.