Shop AFX
See all product information
Create Account
Fulton - LED Outdoor Sconce - 36in - Black
- Mfr # FTNW0436LAJUDBK
- Zoro # G322985334
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Finish
Black
Wattage Equivalency
190 W
Fixture Housing Color
Black, White
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTNW0436LAJUDBK
- Zoro #
- G322985334
- UPC #
- 037949513940
- Country of Origin
- China
- Finish
- Black
- Wattage Equivalency
- 190 W
- Fixture Housing Color
- Black, White
- Voltage
- 120V to 277V
- Series
- Fulton
- Fixture Material
- Aluminum
- Dimmable
- Yes
- Light Fixture Shape
- Linear
- Item
- Outdoor Sconce
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Material
- Aluminum, Acrylic
- System Type
- Hardwired
- Shade Color
- White
- Lumens
- 1900 lm
Dimensions
- Height
- 36 in
- Shade Depth
- N/A in
- Length
- 3.88 in
- Width
- 4.13 in
- Extension Length
- 3.88
- Shade Width
- N/A in
- Shade Height
- N/A in
Description
The Fulton LED Outdoor Sconce is crafted from durable aluminum and acrylic, offering a sleek and contemporary look perfect for any outdoor setting. Its integrated LED design provides efficient lighting and can be mounted both horizontally and vertically for versatile styling in your outdoor spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.