Shop SUNLITE
Create Account
FIX/GN/RED Outdoor Gooseneck Wall Mount Fixture, Med Base, 120V, Wet Location, PK2
- Mfr # 46069-SU
- Zoro # G306380100
product price:Â
$
240.99
/pk of 2, $120.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46069-SU
- Zoro #
- G306380100
- UPC #
- 653703460697
- Country of Origin
- China
Description
Sunlite 46069-su fix/gn/e26/red outdoor gooseneck wall mount fixture, med base, 120v, wet location sunlite's gooseneck barn fixture is designed for indoor and outdoor use. Its beautiful curves will bring a rustic or industrial edge to your area. its durable aluminum construction will retain its quality and withstand even rough conditions. All mounting hardware is included for easy installation. this fixture is ul listed for wet locations and will not rust or lose its elegance even in extreme weather. it has a shade diameter of 12" and an overall height of 11.5". The 5 wall plate is designed to fully conceal the electric box for a perfect look. it sticks out from the wall 15". this fixture requires one medium (e26) base bulb (maximum 60 watts). Bulb not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.