Shop AFX
See all product information
Create Account
Fulton - LED Outdoor Sconce - 48in - Black
- Mfr # FTNW0448LAJUDBK
- Zoro # G222985250
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Extension Length
3.88
Light Fixture Shape
Linear
Shade Material
Acrylic
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTNW0448LAJUDBK
- Zoro #
- G222985250
- UPC #
- 037949513957
- Country of Origin
- China
Dimensions
- Extension Length
- 3.88
- Shade Depth
- N/A in
- Length
- 3.88 in
- Shade Height
- N/A in
- Width
- 4.13 in
- Shade Width
- N/A in
- Height
- 48 in
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Fixture Shape
- Linear
- Item
- Outdoor Sconce
- Shade Material
- Acrylic
- Voltage
- 120V to 277V
- Shade Color
- White
- Wattage Equivalency
- 260 W
- Lamp Type
- Integrated LED
- Series
- Fulton
- Housing Material
- Aluminum, Acrylic
- Dimmable
- Yes
- Fixture Housing Color
- Black, White
- Fixture Material
- Aluminum
- Lumens
- 2600 lm
- System Type
- Hardwired
- Finish
- Black
Description
The Fulton LED Outdoor Sconce is crafted from durable aluminum and acrylic, offering a sleek and contemporary look perfect for any outdoor setting. Its integrated LED design provides efficient lighting and can be mounted both horizontally and vertically for versatile styling in your outdoor spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.