Shop AFX
See all product information
Create Account
Gates, 24'' LED Vanity Light, Black
- Mfr # GATV2406LAJD1BK
- Zoro # G423783815
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel, Acrylic
Shade Color Family
White
Housing Finish
Black
Color
Black, White
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GATV2406LAJD1BK
- Zoro #
- G423783815
- UPC #
- 37949515043
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24 in
- Height
- 5-1/2 in
- Length
- 4.13 in
Details
- Item
- Vanity Light
- Housing Material
- Steel, Acrylic
- Shade Color Family
- White
- Housing Finish
- Black
- Color
- Black, White
- Voltage
- 120V
- Fixture Material
- Steel
- Canopy Shape
- Rectangular
- Shade Shape
- Globe
- Light Fixture Shape
- Rectangle/square
- Shade Material
- Acrylic
Description
The Gates 24'' LED Vanity Light features a unique flattened globe design with ornamental metal accents that adds a touch of modern elegance to any space. With its versatile design, it can be installed vertically or horizontally, making it perfect for a bathroom or hallway. The integrated LED technology offers a 5-in-1 CCT for customizable lighting to enhance your home's ambiance.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.