This item is Discontinued.

Afx Geo LED Pendant - 4000K - 120V - Satin Nickel - White GEPL500L40D1SNWH

Geo LED Pendant - 4000K - 120V - Satin Nickel - White (Discontinued)

  • Mfr # GEPL500L40D1SNWH
  • Zoro # G2112149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEPL500L40D1SNWH
Zoro #
G2112149
UPC #
37949469964
Country of Origin
United States

Description

This hand blown glass pendant utilizes LED low voltage technology in a compact cube shape. Glass is 3-7/8” high x 3-1/8” in diameter and is available in several color choices. Pendant is suspended from 9’ coax cable that can be cut to height and retained with a set screw and strain relief bushing. Product can be used over receptions desks, restaurants, and in any task lighting application. Driver is located in the canopy which mounts to standard junction box (not included). Glass is supported with a 1/8” IP threaded stem and jam nut. Canopy is ø5-1/4” x 1-5/8“ deep fits over a standard junction box. Canopy is retained to the junction box from the inside with 2 mounting screws and the cover is retained with a strain relief. Power supply connections must be made inside a junction box (not included).

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.