This item is Discontinued.

Afx Geo LED Pendant Light - Satin Nickel - Blue Shade - 3000K GEPL500L30D1SNBU

Geo LED Pendant Light - Satin Nickel - Blue Shade - 3000K (Discontinued)

  • Mfr # GEPL500L30D1SNBU
  • Zoro # G805831356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEPL500L30D1SNBU
Zoro #
G805831356
UPC #
37949476399
Country of Origin
China

Details

Voltage
120V
Included
Yes
Material
90% Glass 10% Steel

Description

The AFX LED Pendant Light in Satin Nickel with Blue Shade (3000K) utilizes LED low voltage technology. This beautiful hand blown glass pendant light includes a 9’ coax cable that can be cut to height and retained with a set screw and strain relief bushing. This pendant light fixture is ideal for offices, restaurants, or anywhere that needs task lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.