Zoro Homepage

Gianna 27" LED Pendant, Gold

  • Mfr # GNAP27L30D1GD

  • Zoro # G004262388


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Height
28.3
Length
27"
Width
6
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNAP27L30D1GD
Zoro #
G004262388
UPC #
037949486442
Country of Origin
China

Dimensions

Height
28.3
Length
27"
Width
6
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Triangular
Item
Pendant
Finish
Gold
Includes
Light Bulb
Color Temperature
3000K
Watts
36
Fixture Type
Pendant
Lumens
1620
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED

Description

Create a dynamic and inviting interior atmosphere with the AFX Gianna 27" LED Pendant. This art-deco inspired pendant light is made from strong aluminum and a frosted acrylic shade, adding a striking look to any space. From the integrated LED engine to the sleek finish, this hanging pendant light will thrive in virtually any interior lighting scheme. | Aluminum frame, Frosted Acrylic shade | Suitable for residential and commercial use | Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.