
Gianna Linear Three Pendant, 3000K 120V, Black
Mfr # GNAP15L30D1BKLNR3
Zoro # G608051043
product price: $603.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
14.88
Width
15
Voltage
120V
Number of Lights
3
Finish
Black, Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNAP15L30D1BKLNR3
Zoro #
G608051043
UPC #
37949498377
Country of Origin
China
Dimensions
Height
14.88
Length
36
Width
15
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Frosted
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Watts
20
Damp/Wet Rating
ETL||cETL Damp
Lumens
3000
Power Source
Hardwired
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Description
The Gianna Linear Three Pendant by AFX features a striking vanguard design that enhances the contemporary appeal of any room Made with a stylish pairing of aluminum and frosted acrylic, this fixture features a trio of pyramidal light sources that emit light outward and direct it onto kitchen islands and dining areas where it's needed most It also features a built in dimmer feature and damp rating, making it an eyecatching centerpiece for bath and vanity Dimmer TRIACELV Integrated LED Suitable for damp locations Frosted acrylic diffuser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.