Tamburo 7 Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x8W LED
- Mfr # 704207-LED-PN
- Zoro # G706140380
product price:Â
$
310.50
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Glass Color
White
Housing Finish
Polished Nickel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704207-LED-PN
- Zoro #
- G706140380
- UPC #
- 767893845711
- Country of Origin
- China
Dimensions
- Height
- 11.75
- Length
- 7
Details
- Fixture Voltage
- 120V
- Glass Color
- White
- Housing Finish
- Polished Nickel
- Lamp Type
- A19
- Bulb Technology
- LED
- Housing Material
- Steel
- Lamp Quantity
- 1
- Fixture Wattage
- 8W
- Color
- Opal Matte
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.