Zoro Homepage

Gilbert 10-in. LED Outdoor Sconce - Bronze

  • Mfr # GILW1210LAJENBZ

  • Zoro # G411821567


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
Diffuser
Voltage
120V
Width
11.5 in
Height
10.25 in
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GILW1210LAJENBZ
Zoro #
G411821567
UPC #
037949503934
Country of Origin
China

Dimensions

Width
11.5 in
Height
10.25 in
Length
17.25 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120V
Glass Color
Brown
Type
Hardwired
Material
Aluminum
Finish
Bronze

Description

Meet the Gilbert LED Outdoor Sconce, forged from durable aluminum, embodying a single-arm design for sleek simplicity. Its sturdy construction and modern aesthetic combine to offer reliable outdoor lighting that adds both style and functionality to your exterior spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.