Zoro Homepage

Gilbert 7-in. LED Outdoor Sconce - Black

  • Mfr # GILW0707LAJENBK

  • Zoro # G311821483


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Includes
Diffuser
Voltage
120V
Width
7.5 in
Height
7.5 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GILW0707LAJENBK
Zoro #
G311821483
UPC #
037949503897
Country of Origin
China

Dimensions

Width
7.5 in
Height
7.5 in
Length
12.25 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120V
Glass Color
Black
Type
Hardwired
Material
Aluminum
Finish
Black

Description

Meet the Gilbert LED Outdoor Sconce, forged from durable aluminum, embodying a single-arm design for sleek simplicity. Its sturdy construction and modern aesthetic combine to offer reliable outdoor lighting that adds both style and functionality to your exterior spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.