Zoro Homepage

Glo 14" LED Wall Sconce - Satin Brass - 3000K

  • Mfr # GLOS0514L30D1SB

  • Zoro # G605831426


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.75
Finish
Satin Brass
Voltage
120V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOS0514L30D1SB
Zoro #
G605831426
UPC #
037949492221
Country of Origin
China

Dimensions

Height
4.75
Width
1.25
Length
14.17

Details

Fixture Type
Wall Light
Finish
Satin Brass
Item
Wall Light
Voltage
120V
Lamp Included
Yes
Housing Material
Steel
Includes
Light Bulb
Watts
15
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Shade Type
Ring/Halo
Power Source
Hardwired
Lumens
600

Description

Add a unique touch to your home with the AFX 14” LED Wall Sconce in Satin Brass. This wall sconce lamp can be placed in your hallway, bathroom, or bedroom. The light fixture is able to be mounted either horizontally or vertically, so you can customize it to your specific space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.