Shop AFX
See all product information
Create Account
Glo LED Pendant Light - Black - 24" W
- Mfr # GLOP24L30D1BK
- Zoro # G605831372
product price:Â
$
257.00
/ea
Free Shipping & Returns
Key Features
Height
1.42
Width
3.2
Voltage
120V
Number of Lights
2
Shade Type
Ring/Halo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLOP24L30D1BK
- Zoro #
- G605831372
- UPC #
- 37949492108
- Country of Origin
- China
Dimensions
- Height
- 1.42
- Width
- 3.2
- Cord Length
- 108"
Details
- Voltage
- 120V
- Number of Lights
- 2
- Shade Type
- Ring/Halo
- Included
- Yes
- Item
- Pendant
- Finish
- Black
- Color Temperature
- 3000 K
- Material
- Steel
- Includes
- Light Bulb
- Watts
- 30
- Fixture Type
- Pendant
- Damp/Wet Rating
- cETLus Damp
- Power Source
- Hardwired
- Bulb Type
- Integrated LED
- Slope Ceiling Adaptable
- No
- Lumens
- 1400
Description
The Glo Pendant light brings a sleek and modern touch to your home. With its elegant ring design, this steel pendant light is perfect for creating a striking focal point in your dining room or living room. The integrated LED provides efficient lighting, making it both a stylish and practical addition to your space.
- Built-in LED light for energy efficiency
- Perfect for dining room or living room
- Elegant ring design adds modern flair
- Steel construction for durability
- Dimmable to fit your lighting needs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.