Shop VAXCEL
See all product information
Create Account
Abbotsford 2-Light Drum Pendant Light, Bright Gold, White Linen & Rattan Shade, 16-In.
- Mfr # P0475
- Zoro # G124218975
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
2
Finish
Muted Brass
Shade Material
Linen and Paper Rattan
Color
Brass
Series
Abbotsford
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0475
- Zoro #
- G124218975
- UPC #
- 884656762518
- Country of Origin
- Cambodia
Dimensions
- Size
- 16" W x 9.75" H x 16" D
- Height
- 9.75 in
- Length
- 16.0 in
- Chain Length
- 48
- Width
- 16.0 in
Details
- Number of Lights
- 2
- Finish
- Muted Brass
- Shade Material
- Linen and Paper Rattan
- Color
- Brass
- Series
- Abbotsford
- Shade Name
- White Linen Fabric and Paper Rattan
- Max. Watts per Bulb
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Style
- Mid-Century Modern
- Slope Ceiling Adaptable
- Yes
- Lamp Included
- No
- Voltage
- 120V
- Material
- Steel
- Dimmable
- Yes
- Lamp Base
- E26 Medium
- Item
- Pendant
- Location Rating
- Dry
Description
Elevate your home with the Abbotsford pendant, a beautifully layered design that blends earthy texture with refined modern styling. Finished in bright gold, it features a natural paper rattan shade with a semi transparent white linen fabric drum shade. Offering a flexible dual-mount design, this pendant can be mounted using the included chain or converted into a semi-flush ceiling light. Its airy silhouette complements mid-century modern, transitional, and relaxed contemporary interiors, making it perfect for dining rooms, breakfast nooks, bedrooms, or living spaces. Complete your home with the Abbotsford collection and bring natural warmth and elevated style to everyday living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.