
Halo 9-Light Round Pendant, 120V, 162W, 5 CCT, Black
Mfr # HLOP08LAJUDBKRND9
Zoro # G916283167
product price:Â $998.00
/ea
Free Shipping & Returns
Key Features
Width
24 in
Lumens
12060
Rated Life
50,000 hrs.
Number of Lights
9
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLOP08LAJUDBKRND9
Zoro #
G916283167
UPC #
037949508717
Country of Origin
China
Dimensions
Width
24 in
Height
9 in
Details
Lumens
12060
Rated Life
50,000 hrs.
Finish
Black
Number of Lights
9
Color
Black
Lamp Included
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, Acrylic
Lamp Type
Integrated LED
Watts
12060 W
Voltage
120V
Hanging Type
Cord
Light Fixture Shape
Globe/Circle
System Type
Hardwired
Description
The Halo 9 Light Round Pendant offers a stunning blend of modern design and powerful LED performance. With a 24 diameter and 9 height, it delivers 12,060 lumens of bright, high-quality illumination, making it ideal for a range of spaces. The integrated LED lighting provides excellent color accuracy with a CRI of 90, and the frosted acrylic diffuser ensures a soft, even glow. Its versatile 5-in-1 CCT feature allows you to easily select the perfect color temperature, from warm to cool light.
- Multi-light design adds elegance
- Perfect for kitchen or living room
- Efficient integrated LED lighting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.