Shop AFX
See all product information
Create Account
Baroque - LED Pendant - 42in - Black
- Mfr # BRQP42LAJUDBK
- Zoro # G422985296
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Height
37.63 in
Lumens
2750 lm
Material
Steel, Acrylic
Shade Color
White
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRQP42LAJUDBK
- Zoro #
- G422985296
- UPC #
- 037949514572
- Country of Origin
- China
Dimensions
- Height
- 37.63 in
- Shade Height
- 6 in
- Shade Depth
- 6 in
- Shade Width
- 6 in
- Width
- 6 in
Details
- Lumens
- 2750 lm
- Item
- Pendant
- Material
- Steel, Acrylic
- Shade Color
- White
- Housing Material
- Steel
- Light Fixture Shape
- Single Drop Pendant
- Hanging Type
- Stem
- Color
- Black, White
- Collection Name
- Baroque
- Finish
- Black
- Dimmable
- Yes
- Wattage Equivalency
- 275 W
- System Type
- Hardwired
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
Description
The Baroque LED Pendant offers a sleek, modern design with its decorative vertical stacking globes. Crafted from durable steel and acrylic, this versatile piece is perfect for illuminating your hallway or dining room with style. Its adjustable stems and sloped ceiling compatibility provide flexibility for various ceiling heights, making it a great addition to any contemporary or transitional space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.