Zoro Homepage

Haven 17'' Flush Mount - Black Finish

  • Mfr # HVNF17MBBK

  • Zoro # G606376636


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Length
5.75
Width
5.75
Lamp Type
A19
Voltage
120V
Height
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNF17MBBK
Zoro #
G606376636
UPC #
037949495215
Country of Origin
China

Dimensions

Length
5.75
Width
5.75
Height
5.75
Diameter
16.75

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Black
Glass Color
Black
Item
Flush Mount
Fixture Shape
Drum
Housing Material
Steel, Acrylic
Lighting Certification
ETL||cETL, Title 20, Prop 118
Lamp Included
No
Max. Fixture Wattage
60
Fixture Type
Flush Mount
Features
Add a touch of warm, ambient light to your most delicate indoor spaces with the AFX Haven Flush Mount. This indoor flush mount fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this flush-to-the-ceiling light fixture to boost the look of any hallway, bedroom or living room space.
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Shade Type
Drum
Bulb Type
Replaceable Bulb

Description

Add a touch of warm, ambient light to your most delicate indoor spaces with the AFX Haven Flush Mount. This indoor flush mount fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this flush-to-the-ceiling light fixture to boost the look of any hallway, bedroom or living room space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.