Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Biba 60 Watt 1 Light Brushed Gold with Ice Mist Shade Pendant
- Mfr # D300M-15P-BG
- Zoro # G710385456
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
IM
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D300M-15P-BG
- Zoro #
- G710385456
- UPC #
- 46335123809
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- IM
- Finish
- Brushed Gold
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.