Zoro Homepage

Haven 39" LED Vanity - 35W 120-277V - Black

  • Mfr # HVNV3905LAJD2BK

  • Zoro # G2500413


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Width
8.5
Voltage
120V-277
Number of Lights
2
Shade Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNV3905LAJD2BK
Zoro #
G2500413
UPC #
037949474265
Country of Origin
China

Dimensions

Height
4.5
Width
8.5

Details

Item
Vanity Light
Voltage
120V-277
Number of Lights
2
Shade Type
Rectangular
Finish
Black
Fixture Type
Vanity Light
Includes
Light Bulb
Watts
32
Color Temperature
3000/3500/4000
Lumens
2034
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.