Shop SUNLITE
See all product information
Create Account
Square Shade Vanity Fixture, 6-in. Wall Mount, E26, A19 60W Max, Frosted Glass, Brshd Nckl 3-Lghts
- Mfr # 81324-SU
- Zoro # G708746061
product price:Â
$
72.15
/ea
Key Features
Color
Brushed Nickel
Height
25"
Length
6"
Housing Finish
Brushed Nickel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81324-SU
- Zoro #
- G708746061
- UPC #
- 653703813240
- Country of Origin
- China
- Color
- Brushed Nickel
- Item
- Fixtures
- Housing Finish
- Brushed Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Lamp Included
- No
- Fixture Wattage
- 60W Max
- Lighting Certification
- UL Listed -Damp Location
- Dimmable
- Yes
- Fixture Type
- E26
Dimensions
- Height
- 25"
- Length
- 6"
- Width
- 8 in
Description
Modern Square Shade Vanity Fixture, 6-in Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 60W Max, Frosted Glass Shade, Brushed Nickel Base 3-Lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.