
Hayes - Overbed Light Fixture - 3 Ft, Length: 4" (Discontinued)
- Mfr # HAYB3740L30ENSN
- Zoro # G1242999
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HAYB3740L30ENSN
Zoro #
G1242999
UPC #
037949466130
Country of Origin
China
Dimensions
Height
5"
Width
37"
Length
4"
Details
Item
Hayes - Overbed Light Fixture - 3 ft.
Voltage
12V
Watts
60
Finish
Steel
Type
Overbed
Material
Acrylic
Lamp Type
Led
Description
Hayes - Overbed Light Fixture - 3 ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.