Shop AFX
See all product information
Create Account
Ideal, 32'' Oval LED Flush Mount, Satin Nickel
- Mfr # PIDF3217LAJUDSN
- Zoro # G523783791
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Acrylic
Voltage
120V to 277V
Canopy Shape
Oval
Fixture Shape
Globe/Circle
Shade Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIDF3217LAJUDSN
- Zoro #
- G523783791
- UPC #
- 37949516576
- Country of Origin
- China
- Shade Material
- Acrylic
- Voltage
- 120V to 277V
- Canopy Shape
- Oval
- Fixture Shape
- Globe/Circle
- Shade Color
- White
- Body Material
- Steel, Acrylic
- Fixture Housing Material
- Steel
- Housing Finish
- Satin Nickel
- Shade Shape
- Oval
- Color
- Satin Nickel, White
- Item
- Flush Mount
Dimensions
- Width
- 32 1/4 in
- Length
- 18-1/4 in
- Height
- 4-1/4 in
Description
The Ideal 32'' Oval LED Flush Mount seamlessly blends into any room with its modern LED design, perfect for adding style to your foyer or living room. Its sleek metal trim and acrylic diffuser provide even lighting, making it a versatile choice for any contemporary or transitional space. Customize your ambiance with the integrated 5-in-1 CCT feature for a tailored lighting experience.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.