Shop AFX

Flush Mount, 120 V, 20 W, 2 1/2" L

  • Mfr # OSCF14LAJD1SN

  • Zoro # G706129644


product price:  $106.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V
Height
2.5
Lumens
2000
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSCF14LAJD1SN
Zoro #
G706129644
UPC #
037949490944
Country of Origin
China

Dimensions

Width
2
Height
2.5
Diameter
13 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
2 1/2 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V
Lumens
2000
Watts
20
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
Lighting Certification
Unrated
Includes
Light Bulb
Housing Color
Silver
Standards
cETLus
Rated Life
50,000 hr
Color Rendering Index
90
Housing Material
Die Formed Steel
Lighting Technology
LED
Series
OSCF
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Maximum Fixture Wattage
20 W
Light Output
2,000 lm
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8
Includes Bulb
Yes
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED
Shade Type
Round
Damp/Wet Rating
ETL||cETL Damp

Description

FlushMount, Diameter 13 3/4 in, Overall Length Not Applicable, Series OSCF, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 2 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.