Shop AFX

Flush Mount, 120 V, 35 W, 3" L

  • Mfr # OSCF19LAJD1SN

  • Zoro # G506129646


product price:  $182.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Rated Life
50,000 hr
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSCF19LAJD1SN
Zoro #
G506129646
UPC #
037949490968
Country of Origin
China

Dimensions

Diameter
19 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Item
FlushMount
Rated Life
50,000 hr
Lighting Certification
Unrated
Housing Color
Silver
Housing Material
Die Formed Steel
Includes
Hardware
Series
OSCF
Standards
cETLus
Lighting Technology
LED
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
3,500 lm
Compliance Type
CA Title 24, JA8
Lens Material
Acrylic
Mounting Hardware Included
Mounting Hardware
Includes Bulb
Yes
Maximum Fixture Wattage
35 W
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC

Description

FlushMount, Diameter 19 in, Overall Length Not Applicable, Series OSCF, Light Output 3,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 35 W, Voltage 120V AC, Overall Height 3 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.