Shop AFX
See all product information
Koren LED Undercabinet Light - 40" W - Oil-Rubbed Bronze
Mfr # KNLU40RB
Zoro # G1243349
product price:Â $172.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Watts
19.5
Height
0.67"
Lamp Type
Led
Type
Under Cabinet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KNLU40RB
Zoro #
G1243349
UPC #
037949434191
Country of Origin
China
Dimensions
Height
0.67"
Width
40"
Length
40
Details
Item
Koren LED Undercabinet Light
Voltage
12V
Watts
19.5
Lamp Type
Led
Type
Under Cabinet
Material
Acrylic
Energy Star Compliant
Yes
Finish
Oil-Rubbed Bronze
Standards
ETL||cETL
Accessory Type
Koren LED Undercabinet Light
Description
Enhance your kitchen or bathroom with this sleek Koren LED undercabinet light. Perfect for illuminating your workspace, its aluminum and acrylic construction offers a stylish and modern look that blends seamlessly into your living room or dining room decor. Designed to provide ample lighting, the integrated LED ensures energy efficiency and long-lasting performance.
- Built-in LED light for efficient illumination
- Perfect for kitchen or bathroom settings
- Constructed with durable aluminum and acrylic
- Dimmable to suit your lighting needs
- Fixture housing is made from extruded aluminum with white polycarbonate diffuser
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.