RFKIT9AJ Retrofit LED Kit, White
Mfr # TPWW70050LWH
Zoro # G1243324
product price:Â $50.00
/eaKey Features
Voltage
12V
Width
5"
Height
14"
Length
2.75"
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TPWW70050LWH
Zoro #
G1243324
UPC #
037949376132
Country of Origin
China
Dimensions
Width
5"
Height
14"
Length
2.75"
Details
Item
LED Outdoor Wall Pack
Voltage
12V
Light Technology
LED
Watts
9
Lens Material
Metal, Polycarbonate
Lumens
900
Finish
Steel
Lamp Type
Led
Type
Wall Sconce
Material
polycarbonate
Standards
ETL||cETL
Energy Star Compliant
No
Description
LED Outdoor Wall Pack, Light Technology LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.