Shop HOMEROOTS
See all product information
Create Account
XL Matte Black Tapered Goblet Wall Light
Mfr # 398371
Zoro # G623525840
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Height
13-1/4 in
Fixture Housing Color
Black
Length
22-1/2 in
Width
10-1/2 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398371
- Zoro #
- G623525840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 13-1/4 in
- Length
- 22-1/2 in
- Width
- 10-1/2 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
The xl matte black tapered goblet wall light adds a sleek and modern touch to your outdoor space. Designed for hardwired power sources, this fixture ensures a clean installation against your wall. The elegant black finish seamlessly blends with various decor styles while the flush mount design enhances its contemporary appeal. Compatible with e-12 bulb types, it allows for a maximum wattage of 60, providing ample illumination for any outdoor setting. Whether used to light up a patio, garden path, or entryway, this wall light creates an inviting atmosphere for evening gatherings and tranquil moments under the stars. Upgrade your outdoor decor with this refined and stylish lighting solution. 22.5-inch h x 10.5-inch w x 13.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.