Shop AFX
See all product information
LED Overbed Light, 120 V, 39 15/16" L
Mfr # IDB394000L30ENBN
Zoro # G406129845
product price:Â $579.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Voltage
120V AC
Standards
cETLus
Series
IDB
Lighting Certification
Unrated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IDB394000L30ENBN
Zoro #
G406129845
UPC #
037949411895
Country of Origin
China
Dimensions
Overall Height
5 3/8 in
Overall Width
6 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
40 in
Manufacturers Warranty Length
5 yr Limited Warranty
Details
Item
LEDOverbedLight
Housing Finish
Brushed Nickel
Voltage
120V AC
Standards
cETLus
Series
IDB
Lighting Certification
Unrated
Housing Material
Steel
Lighting Technology
LED
Dimmable
No
Rated Life
50,000 hr
Color Temperature
3000K
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Dimming Type
No Dimming
Light Output
4,050 lm
Includes Bulb
Yes
Maximum Fixture Wattage
36 W
Color Rendering Index
90
Dimming Method
No Dimming
Description
LEDOverbedLight, Overall Length 40 in, Series IDB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.