Shop AFX

LED Overbed Light, 120 V, 39 15/16" L

  • Mfr # IDB394000L30ENLK

  • Zoro # G706129828


product price:  $579.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Oak
Voltage
120V AC
Series
IDB
Dimmable
No
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB394000L30ENLK
Zoro #
G706129828
UPC #
037949429227
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 1/4 in
Overall Height
5 3/8 in
Overall Length
40 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
LEDOverbedLight
Housing Finish
Light Oak
Voltage
120V AC
Series
IDB
Dimmable
No
Lighting Technology
LED
Standards
cETLus
Lighting Certification
Unrated
Housing Material
Steel
Dimming Method
No Dimming
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Maximum Fixture Wattage
36 W
Rated Life
50,000 hr
Color Temperature
3000K
Color Rendering Index
90
Includes Bulb
Yes
Light Output
4,050 lm
Lens Material
Acrylic

Description

LEDOverbedLight, Overall Length 40 in, Series IDB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Light Oak, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.