Shop AFX

LEDPendant, 24 in D, Gold, Aluminum

  • Mfr # GNAP27L30D1GD

  • Zoro # G206151749


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold
Voltage
120V AC
Color Rendering Index
90
Dimmable
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GNAP27L30D1GD
Zoro #
G206151749
UPC #
037949486442
Country of Origin
China

Dimensions

Diameter
24 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
28 1/4 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Gold
Voltage
120V AC
Item
LEDPendant
Color Rendering Index
90
Dimmable
Yes
Color Temperature
3000K
Series
GNAP
Housing Material
Aluminum
Rated Life
50,000 hr
Standards
cETLus
Housing Color
Gold
Lighting Certification
Unrated
Includes
9 ft Adjustable Cord, Mounting Hardware
Lighting Technology
LED
Light Output
1,620 lm
Compliance Type
CA Title 24, JA8
Includes Bulb
Yes
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Maximum Fixture Wattage
36 W
Dimming Method
ELV/TRIAC
Color Selectable
Not Selectable
Emergency Battery Backup
No
Fixture Type
Pendant
Lumen Selectable
Not Selectable

Description

LEDPendant, Diameter 24 in, Overall Length Not Applicable, Series GNAP, Light Output 1,620 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 28 1/4 in, Overall Width Not Applicable, Housing Color Gold, Housing Finish Gold, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.