Shop AFX

LEDPendant, 24 in D, Silver, Aluminum

  • Mfr # GNAP27L30D1SN

  • Zoro # G206151756


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Height
28.3
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Shade Type
Triangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNAP27L30D1SN
Zoro #
G206151756
UPC #
037949486435
Country of Origin
China

Dimensions

Height
28.3
Width
6
Diameter
24 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
28 1/4 in
Cord Length
108"
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Shade Type
Triangular
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Housing Color
Silver
Fixture Type
Pendant
Housing Material
Aluminum
Lumens
1620
Color Temperature
3000K
Dimmable
Yes
Watts
36
Lighting Certification
Unrated
Color Rendering Index
90
Lighting Technology
LED
Series
GNAP
Rated Life
50,000 hr
Standards
cETLus
Mounting Hardware Included
Mounting Hardware
Light Output
1,620 lm
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Maximum Fixture Wattage
36 W
Includes Bulb
Yes
Compliance Type
CA Title 24, JA8
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Emergency Battery Backup
No
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable

Description

LEDPendant, Diameter 24 in, Overall Length Not Applicable, Series GNAP, Light Output 1,620 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 28 1/4 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.