Shop AFX

LEDSconce, Black, Aluminum, 3 7/8 in L

  • Mfr # CSSS0416L30D1BK

  • Zoro # G106151634


product price:  $149.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Height
16
Dimmable
Yes
Finish
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSS0416L30D1BK
Zoro #
G106151634
UPC #
037949487616
Country of Origin
China

Dimensions

Height
16
Width
9
Length
3.88
Overall Width
5 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
3 7/8 in
Overall Height
16 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Black
Item
Wall Sconce
Voltage
120V
Lighting Certification
Unrated
Housing Finish
Black
Series
CSSS
Lighting Technology
LED
Watts
18
Standards
ADA Complaint, cETLus
Housing Material
Aluminum
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Includes Bulb
Yes
Light Output
1,800 lm
Lens Material
Acrylic
Maximum Fixture Wattage
18 W
Color Rendering Index
90
Color Temperature
3000K
Rated Life
50,000 hr
Housing Color
Black
Compliance Type
CA Title 24, JA8
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
Damp
Lumens
1800
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Emergency Battery Backup
No
Includes
Mounting Hardware

Description

LEDSconce, Diameter Not Applicable, Overall Length 3 7/8 in, Series CSSS, Light Output 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120V AC, Overall Height 16 in, Overall Width 5 in, Housing Color Black, Housing Finish Black, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.