Shop AFX

LEDSconce, Silver, Aluminum, 3 7/8 in L

  • Mfr # CSSS0416L30D1SN

  • Zoro # G706151607


product price:  $149.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Height
16
Dimmable
Yes
Finish
Satin Nickel
Length
3.88
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSS0416L30D1SN
Zoro #
G706151607
UPC #
037949487593
Country of Origin
China

Dimensions

Height
16
Width
9
Length
3.88
Overall Length
3 7/8 in
Overall Width
5 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
16 in

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V
Housing Material
Aluminum
Lighting Technology
LED
Lighting Certification
Unrated
Housing Finish
Satin Nickel
Standards
ADA Complaint, cETLus
Series
CSSS
Watts
18
Color Rendering Index
90
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Rated Life
50,000 hr
Compliance Type
CA Title 24, JA8
Color Temperature
3000K
Light Output
1,800 lm
Maximum Fixture Wattage
18 W
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
Damp
Lumens
1800

Description

LEDSconce, Diameter Not Applicable, Overall Length 3 7/8 in, Series CSSS, Light Output 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120V AC, Overall Height 16 in, Overall Width 5 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.