Shop CHLOE LIGHTING
Create Account
Chloe Lighting CH22034RB16-OD1 Xandra Industrial 1 Light Rubbed Bronze Outdoor Wall Sconce - 16 in.
- Mfr # CH22034RB16-OD1
- Zoro # G604119174
product price:Â
$
89.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH22034RB16-OD1
- Zoro #
- G604119174
- UPC #
- 602573225837
- Country of Origin
- China
Description
XANDRA, an Industrial style 1 light outdoor wall sconce features a very modernized look with a oil rubbed bronze finish. The clean lines of the rectangular shaped steel adds interest while the clear glass panels provide uninterrupted light for your outdoor decor.
Specifications- Overall Height: 16"
- Overall Width: 9"
- Projection: 8.25"
- Back Plate Height: 8.15"
- Back Plate Width: 5"
- Electric Wire Length: 8"
- Shade Materials: Clear Beveled glass & Steel
- Finish: Oil Rubbed Bronze
- Light Direction: Downlight
- Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
- Specific Uses: Outdoor
- Switch Type: Wall Switch On/Off
- Power Source: Hardwired, Wall Outlet Switch
- Overall Materials: Steel, glass & electrical components
- Certification: UL Listed
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.