Zoro Homepage

Light Flush Mount, 120 V, 60 W, 4 7/8" L

  • Mfr # RIRF14MBBK

  • Zoro # G106129640


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Voltage
120V
Height
4.9
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIRF14MBBK
Zoro #
G106129640
UPC #
037949479598
Country of Origin
China

Dimensions

Width
3.14
Height
4.9
Diameter
13 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
4 7/8 in

Details

Housing Finish
Black
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Black
Item
Flush Mount
Includes
Hardware
Housing Color
Black
Standards
cETLus
Housing Material
Die Cast Steel
Series
RIRF
Fixture Type
Flush Mount
Lighting Certification
Unrated
For Bulb Type
A19
Environmental Rating
Damp Location Rated
Includes Bulb
No
Lens Material
Glass
Bulb Quantity
2
Maximum Fixture Wattage
60 W
Mounting Hardware Included
Mounting Hardware
Shade Type
Dome
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Slope Ceiling Adaptable
No

Description

LightFlushMount, Diameter 13 3/4 in, Overall Length Not Applicable, Series RIRF, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 4 7/8 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Die Cast Steel, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Bulb Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.