LightPendant, 5 in D, Black, Metal

  • Mfr # JNNP05MBBK

  • Zoro # G606151721


product price:  $88.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Housing Finish
Black
Voltage
120V
Number of Lights
1
Shade Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JNNP05MBBK
Zoro #
G606151721
UPC #
037949489467
Country of Origin
China

Dimensions

Height
7.25
Width
3.2
Diameter
5 in
Overall Height
7 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Black
Voltage
120V
Number of Lights
1
Shade Type
Tapered
Item
Pendant
Finish
Textured Black
Standards
cETLus
Housing Color
Black
Dimmable
Yes
Series
JNNP
Watts
60
Housing Material
Metal
Fixture Type
Pendant
Includes
60 in (4 x 12 in, 2 x 6 in) Rigid Stem
Mounting Hardware Included
Mounting Hardware
Maximum Fixture Wattage
60 W
For Bulb Type
ST19
Dimming Method
ELV/TRIAC
Bulb Quantity
1
Lighting Certification
Unrated
Lens Material
Glass
Includes Bulb
No
Environmental Rating
Damp Location Rated
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes

Description

LightPendant, Diameter 5 in, Overall Length Not Applicable, Series JNNP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 7 1/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.