Zoro Homepage

Light Semi-Flush, 120 V, 40 W, 10" L

  • Mfr # GRCC14CBBK

  • Zoro # G106134149


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
cETLus, cULus, FCC
Housing Color
Black
Maximum Fixture Wattage
40 W
Environmental Rating
Damp Location Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRCC14CBBK
Zoro #
G106134149
UPC #
037949489290
Country of Origin
Viet Nam

Dimensions

Diameter
14 in
Overall Height
10 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Semi Flush Mount
Finish
Black
Standards
cETLus, cULus, FCC
Housing Color
Black
Maximum Fixture Wattage
40 W
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Dimmable
Yes
Bulb Quantity
5
Housing Finish
Black
Lens Material
No Lens
Series
GRCC
Includes Bulb
No
Includes
Hardware
Housing Material
Die Cast Steel
Voltage
120V AC
Lighting Certification
Unrated
For Bulb Type
B10
Bulb Type
Candelabra Base

Description

LightSemi-Flush, Diameter 14 in, Overall Length Not Applicable, Series GRCC, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 40 W, Voltage 120V AC, Overall Height 10 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Die Cast Steel, Dimmable Yes, Lens Material No Lens, Mounting Hardware Included Mounting Hardware, Bulb Quantity 5, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.