MediumBaseScnc, 5inD, Silver, Metal, 61/4inL

  • Mfr # JNNS0511MBSN

  • Zoro # G706151751


product price:  $72.00
/ea

Key Features

Fixture Type
Wall Sconce
Height
10.75
Dimmable
Yes
Finish
Satin Nickel
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JNNS0511MBSN
Zoro #
G706151751
UPC #
037949489511
Country of Origin
China

Dimensions

Height
10.75
Width
1.6
Length
6.25
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
6 1/4 in
Overall Height
10 3/4 in
Overall Width
5 in

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V
Lighting Certification
Unrated
Watts
60
Housing Material
Metal
Housing Finish
Satin Nickel
Series
JNNS
Standards
cETLus
Lens Material
Glass
Dimming Method
ELV/TRIAC
Shade Material
Glass
Environmental Rating
Damp Location Rated
Includes Bulb
No
Maximum Fixture Wattage
60 W
Shade Color
White
Bulb Quantity
1
For Bulb Type
ST19
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base
Power Source
Hardwired
Shade Type
Tapered

Description

MediumBaseSconce, Diameter 5 in, Overall Length 6 1/4 in, Series JNNS, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 10 3/4 in, Overall Width 5 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.