Outdoor LED Sconce, Color 3000K, 2000 lm

  • Mfr # GLEW0518L30UDBK

  • Zoro # G306129716


product price:  $134.00
/ea
Free Shipping & Returns

Key Features

Width
4 1/2 in
Voltage
120 to 277V AC
Rated Life
50,000 hr
Color Rendering Index
90
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLEW0518L30UDBK
Zoro #
G306129716
UPC #
037949489337
Country of Origin
China

Dimensions

Width
4 1/2 in
Manufacturers Warranty Length
5 yr
Height
18 in
Length
2 1/2 in
Overall Width
4 1/2 in
Overall Length
2 1/2 in
Overall Height
18 in

Details

Lumens
2,000 lm
Voltage
120 to 277V AC
Rated Life
50,000 hr
Color Rendering Index
90
Lighting Certification
Unrated
Light Distribution Shape
NEMA 4X4
Color Temperature
3000K
Fixture Housing Color
Black
Standards
CA Title 24, cETLus, JA8 Compliant
Housing Color
Black
Item
OutdoorLEDSconce
Fixture Mounting Location
Wall
Housing Material
Metal
Includes
Hardware
Mount Type
Standard Junction Box
Lamp Included
Yes
Light Technology
LED
Fixture Wattage
25 W
Light Output
2,000 lm
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included

Description

OutdoorLEDSconce, Lumens 2,000 lm, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 18 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.