Shop SUNLITE
See all product information
Create Account
LED 20W-80W CCT 30K-50K 2600-7800 Lmn 90 Deg Photocell Bronze Slim Adjustable Wall Pack Fixture
- Mfr # 08562-SU
- Zoro # G223942740
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Lumens
2600/5200/7800 Im
Width
8.5 in
Length
6.06 in
Watts
20/40/60/80 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08562-SU
- Zoro #
- G223942740
- UPC #
- 653703085623
- Country of Origin
- China
Dimensions
- Width
- 8.5 in
- Length
- 6.06 in
- Height
- 9.26 in
Details
- Finish
- Bronze
- Lumens
- 2600/5200/7800 Im
- Watts
- 20/40/60/80 W
- Voltage
- 120V to 347V
- Damp/Wet Rating
- Wet
- Color Temperature
- 30K/40K/50K
- Item
- LED Wall Pack Light
- Fixture Housing Material
- Die Cast Aluminum
- Dimmable
- Yes
Description
The Sunlite LED Slim Adjustable Wall Pack is the ultimate high-performance solution for outdoor security and perimeter lighting. This commercial-grade fixture features an innovative adjustable head, allowing you to direct light exactly where it's needed most with a precise 90 Deg beam angle. It offers maximum field flexibility with four selectable wattages (20W/40W/60W/80W) and three color temperatures (3000K, 4000K, or 5000K), delivering up to 7800 lumens of crisp light. Engineered with a wide-range 120-347V driver and a built-in photocell for automatic dusk-to-dawn operation, this fixture ensures optimal energy efficiency. The rugged bronze-finished die-cast aluminum housing is UL Listed for wet locations, providing a durable, maintenance-free lighting solution for building pathways, loading docks, and entryways.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.