Outdoor LED Sconce, Color 3000K, 2500 lm

  • Mfr # GLEW0524L30UDBK

  • Zoro # G406129715


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Light Distribution Shape
NEMA 4X4
Color Rendering Index
90
Width
4 1/2 in
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLEW0524L30UDBK
Zoro #
G406129715
UPC #
037949489351
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Width
4 1/2 in
Height
24 in
Length
2 1/2 in
Overall Height
24 in
Overall Width
4 1/2 in
Overall Length
2 1/2 in

Details

Lumens
2,500 lm
Includes
Hardware
Housing Color
Black
Light Distribution Shape
NEMA 4X4
Color Rendering Index
90
Voltage
120 to 277V AC
Item
OutdoorLEDSconce
Fixture Housing Color
Black
Fixture Mounting Location
Wall
Rated Life
50,000 hr
Standards
CA Title 24, cETLus, JA8 Compliant
Lighting Certification
Unrated
Color Temperature
3000K
Housing Material
Metal
Mount Type
Standard Junction Box
Lamp Included
Yes
Fixture Wattage
29 W
Light Technology
LED
Includes Lamp
Lamp Included
Light Output
2,500 lm
Light Distribution Type - NEMA
NEMA 4x4

Description

OutdoorLEDSconce, Lumens 2,500 lm, Fixture Wattage 29 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 24 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.