Outdoor LED Sconce, Color 3000K, 3500 lm

  • Mfr # GLEW0536L30UDTG

  • Zoro # G806129711


product price:  $204.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Fixture Mounting Location
Wall
Standards
CA Title 24, cETLus, JA8 Compliant
Rated Life
50,000 hr
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLEW0536L30UDTG
Zoro #
G806129711
UPC #
037949489382
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Width
4 1/2 in
Height
36 in
Length
2 1/2 in
Overall Length
2 1/2 in
Overall Width
4 1/2 in
Overall Height
36 in

Details

Lumens
3,500 lm
Item
OutdoorLEDSconce
Housing Material
Metal
Fixture Mounting Location
Wall
Standards
CA Title 24, cETLus, JA8 Compliant
Rated Life
50,000 hr
Color Rendering Index
90
Lighting Certification
Unrated
Voltage
120 to 277V AC
Housing Color
Gray
Light Distribution Shape
NEMA 4X4
Fixture Housing Color
Gray
Includes
Hardware
Color Temperature
3000K
Fixture Wattage
35 W
Lamp Included
Yes
Mount Type
Standard Junction Box
Light Technology
LED
Light Output
3,500 lm
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included

Description

OutdoorLEDSconce, Lumens 3,500 lm, Fixture Wattage 35 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 36 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Gray, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.