Shop WESTGATE
See all product information
Create Account
PRPT36-PORT SPLITTER FOR 12V SLIM PUCK SERIES, WHITE
- Mfr # PRPT3
- Zoro # G702638539
product price:Â
$
81.59
/ea
Key Features
Color
Bronze
Material
Aluminum
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRPT3
- Zoro #
- G702638539
- UPC #
- 845060048070
- Country of Origin
- Unknown
Details
- Color
- Bronze
- Material
- Aluminum
- IP Rating
- IP65
Description
3" Round Pole Tenon Adapter, Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.