Shop AFX

Pendant, 1 1/4 in D, Gold, Steel

  • Mfr # ELIP01L30UDSB

  • Zoro # G706151638


product price:  $172.00
/ea
Free Shipping & Returns

Key Features

Height
16
Housing Finish
Satin Brass
Voltage
120V-277V
Number of Lights
11
Shade Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELIP01L30UDSB
Zoro #
G706151638
UPC #
037949490722
Country of Origin
China

Dimensions

Height
16
Width
1.2
Diameter
1 1/4 in
Overall Height
16 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
108"
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Brass
Voltage
120V-277V
Number of Lights
11
Shade Type
Cylinder
Item
Pendant
Finish
Satin Brass
Lighting Technology
LED
Housing Color
Gold
Color Temperature
3000K
Housing Material
Steel
Standards
cETLus
Series
ELIP
Dimmable
Yes
Watts
9
Fixture Type
Pendant
Rated Life
50,000 hr
Includes
Light Bulb
Dimming Method
0-10V
Includes Bulb
Yes
Color Rendering Index
90
Environmental Rating
Damp Location Rated
Lens Material
Glass
Lighting Certification
Unrated
Maximum Fixture Wattage
9 W
Light Output
800 lm
Mounting Hardware Included
Mounting Hardware
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Lumens
800
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Lumen Selectable
Not Selectable
Emergency Battery Backup
No
Color Selectable
Not Selectable

Description

Pendant, Diameter 1 1/4 in, Overall Length Not Applicable, Series ELIP, Light Output 800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 9 W, Voltage 120 to 277V AC, Overall Height 16 in, Overall Width Not Applicable, Housing Color Gold, Housing Finish Satin Brass, Housing Material Steel, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.