Pendant, 120 V, 60 W, 12 1/2" L
Mfr # JAMP12MBBK
Zoro # G606129720
product price:Â $139.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Voltage
120V AC
Includes
9 ft Adjustable Cord
Housing Material
Metal
Series
JAMP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JAMP12MBBK
Zoro #
G606129720
UPC #
037949488897
Country of Origin
China
Dimensions
Diameter
12 1/4 in
Overall Height
12 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty
Details
Housing Finish
Black
Voltage
120V AC
Item
Pendant
Includes
9 ft Adjustable Cord
Housing Material
Metal
Series
JAMP
Standards
cETLus
Dimmable
Yes
Housing Color
Black
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Includes Bulb
No
Maximum Fixture Wattage
60 W
Dimming Method
ELV/TRIAC
Bulb Quantity
1
For Bulb Type
ST19
Lens Material
Glass
Environmental Rating
Damp Location Rated
Description
Pendant, Diameter 12 1/4 in, Overall Length Not Applicable, Series JAMP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 12 1/2 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Bulb Quantity 1, Dimming Method ELV/TRIAC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.