Pendant, 120 V, 60 W, 12 1/2" L

  • Mfr # JAMP12MBSN

  • Zoro # G406129722


product price:  $149.00
/ea
Free Shipping & Returns

Key Features

Height
12.5
Length
12.3
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JAMP12MBSN
Zoro #
G406129722
UPC #
037949488880
Country of Origin
China

Dimensions

Height
12.5
Length
12.3
Width
2.8
Diameter
12 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
12 1/2 in
Cord Length
108"

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Shade Type
Sphere
Item
Pendant
Finish
Satin Nickel
Dimmable
Yes
Series
JAMP
Housing Material
Metal
Fixture Type
Pendant
Standards
cETLus
Housing Color
Satin Nickel
Watts
60
Includes
9 ft Adjustable Cord
Dimming Method
ELV/TRIAC
Includes Bulb
No
Lens Material
Glass
For Bulb Type
ST19
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Maximum Fixture Wattage
60 W
Bulb Quantity
1
Slope Ceiling Adaptable
Yes
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Power Source
Hardwired

Description

Pendant, Diameter 12 1/4 in, Overall Length Not Applicable, Series JAMP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 12 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.