Logan 60 Watt 1 Light Matte Black Pendant with Clear Seedy Glass Shade
- Mfr # 96430-MB
- Zoro # G510385021
product price:Â
$
74.39
/ea
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Seedy Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96430-MB
- Zoro #
- G510385021
- UPC #
- 46335083691
- Country of Origin
- China
Details
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- Clear Seedy Glass
- Finish
- Matte Black
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.